Shop ILC
See all product information
Create Account
PETERBILT 579 YEAR 22 CHROME SUN VISOR HOOKS
Mfr # 579 YEAR 22 CHROME SUN VISOR HOOKS
Zoro # G322799313
product price:Â $30.15
/eaKey Features
Finish
Chrome Plated
Height
1.75 in
Back Width
1.56 in
Material
Plastic Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 579 YEAR 22 CHROME SUN VISOR HOOKS
- Zoro #
- G322799313
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.75 in
- Back Width
- 1.56 in
Details
- Finish
- Chrome Plated
- Item
- Sun Visor Hook
- Material
- Plastic Poly
Description
These chrome sun visor hooks for the 22 Peterbilt 579 provide a polished, durable replacement for worn or broken factory hooks. Designed for an exact fit, they securely hold the sun visor in place while adding a clean, upgraded interior look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.