Shop ILC
See all product information
Create Account
Philips 14 Watts LED Lamp, T8, Medium Bi-pin (g13), 2100 Lumens, 4000k Bulb Color Temp.
Mfr # 14 WATTS LED LAMP, T8, MEDIUM BI-PIN (G13), 2100
Zoro # G102818357
product price:Â
$
43.39
/ea
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4000
Wattage Equivalency
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14 WATTS LED LAMP, T8, MEDIUM BI-PIN (G13), 2100
- Zoro #
- G102818357
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 4000
- Wattage Equivalency
- 14
Description
Replacement for Philips 14 Watts LED Lamp, T8, Medium Bi-pin (g13), 2100 Lumens, 4000k Bulb Color Temp. replacement light bulb lamp