Shop ILC
See all product information
Create Account
Power Wheels 00801-1661 Orange Top Replacement 12V Battery
Mfr # 00801-1661 ORANGE TOP BATTERY
Zoro # G903193097
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00801-1661 ORANGE TOP BATTERY
- Zoro #
- G903193097
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 12
Description
The ILC replacement rechargeable battery is a direct-fit replacement for POWER WHEELS 00801-1661 ORANGE TOP BATTERY. This battery is rated at 12V for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material