Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo T812C1000

  • Zoro # G922879828


product price: $99.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo T812C1000
Zoro #
G922879828
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with the Resideo T812C1000 and provides reliable temperature control for single-stage heating and cooling systems. Engineered for low-voltage applications between 18-30 VAC, this mechanical, non-programmable unit delivers straightforward operation without complex digital interfaces, making it ideal for facilities requiring dependable climate management without advanced features. The thermostat is housed in a compact, premier white square design measuring approximately 3 1/8 inches high by 3 1/8 inches wide by 7/8 inches deep, allowing for easy installation in standard wall-mounted locations. With a temperature operating range of 50-90 Degrees F, this unit suits most commercial and residential HVAC environments. The snap-acting bimetal mechanism incorporates mercury-free construction for improved safety and environmental compliance while maintaining precise temperature control through positive off positioning and single-pole single-throw switching. Built for conventional heating and cooling systems requiring single-stage 1 heat/1 cool functionality, this replacement thermostat is particularly valuable in retrofit applications where OEM compatibility is essential. The robust mechanical construction eliminates dependency on batteries or complex programming, reducing maintenance requirements and ensuring consistent operation. With a lightweight design at 0.60 pounds, installation and replacement can be completed quickly with minimal disruption to facility operations. This product serves facilities including offices, retail spaces, light commercial buildings, and institutional properties where reliable, cost-effective temperature management is prioritized. The straightforward mechanical operation makes it suitable for applications where facility staff require simple controls without specialized HVAC knowledge.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.