Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TB7220U1012

  • Zoro # G722879806


product price: $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TB7220U1012
Zoro #
G722879806
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with the Resideo TB7220U1012/U and equivalent models, offering reliable temperature control for light commercial HVAC applications. Designed as part of the Honeywell CommercialPRO 7000 Series, this 7-day programmable thermostat accommodates conventional systems up to 2-heat/2-cool capacity and heat pump systems up to 3-heat/2-cool with auxiliary and emergency heat functionality. It works seamlessly with gas, oil, electric, and heat pump heating sources, making it versatile for diverse commercial environments. The unit operates on 24 VAC power with an optional battery backup feature to maintain operation during power interruptions. Its large backlit display ensures clear visibility in various lighting conditions, while the intuitive menu-driven programming interface allows facility managers to set customized heating and cooling schedules without requiring specialized training. The integrated real-time clock automatically maintains accurate time even during outages and adjusts for daylight savings time changes, minimizing manual recalibration needs. Key operational features include manual and automatic changeover modes for seasonal transitions, holiday override functions for temporary scheduling adjustments, and support for remote temperature sensors to optimize comfort across multiple zones. This professional-grade thermostat is ideal for commercial offices, retail spaces, small facilities, and light commercial installations where dependable, programmable temperature management is essential for occupant comfort and energy efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.