Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH114-A-240D

  • Zoro # G222878521


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH114-A-240D
Zoro #
G222878521
UPC #
-
Country of Origin
China

Description

This replacement thermostat is a non-programmable, line-voltage manual control device engineered for 240V electric heating systems. Compatible with Resideo TH114-A-240D applications, it delivers precise temperature management for residential and light commercial installations. The unit operates at 240V with a maximum capacity of 3600W (15A resistive) at 50/60 Hz frequency. It features hardwired connections with 6-inch tinned copper lead wires for secure installation. The thermostat accommodates an operating ambient range of 32 to 122 degrees Fahrenheit, with a setpoint range of 40 to 86 degrees Fahrenheit and a 1-degree Fahrenheit differential, cycling at approximately 4 cycles per hour for stable temperature maintenance. This thermostat offers dual system mode functionality: Ambient and Floor (AF) or Floor only (F) operation. The AF mode must be selected for proper operation. The device features a backlit display for easy visibility in various lighting conditions and incorporates a slim, compact design suitable for modern installations. Its white finish integrates well with standard wall-mounted applications, and vertical mounting orientation is required. The thermostat utilizes a precision thermistor sensor paired with a DPST epoxy-soundproof relay switch, ensuring reliable switching action and quiet operation. This combination provides dependable performance in demanding heating applications. The durable construction and industrial-grade components make it suitable for replacement or new installations where manual control and straightforward operation are desired.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.