Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH1210DH1001

  • Zoro # G022879575


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH1210DH1001
Zoro #
G022879575
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with Resideo TH1210DH1001 and equivalent models, offering reliable temperature control for HVAC systems. Designed as a horizontal non-programmable digital thermostat, this unit is ideal for 2 heat/1 cool heat pump systems while maintaining compatibility with conventional heating and cooling configurations. The thermostat features a backlit digital display that ensures readability in various lighting conditions, making it practical for both residential and light commercial applications. Temperature control precision is maintained at +/-1 Degrees F (+/-0.5 Degrees C), providing accurate climate management. Operation is straightforward with intuitive slide switches or push-button controls for selecting heat, off, cool, and emergency heat modes, along with automatic fan switching and manual changeover capability. Power flexibility is a key advantage of this unit. It operates on primary 24 VAC power (50/60 Hz) and includes backup battery operation using two AA batteries or 750mV alternative power sources, ensuring continued functionality during power disruptions. The thermostat handles current ratings of 0.02 to 1 ampere for cooling and heating applications, making it suitable for standard residential and light commercial HVAC systems. This replacement unit delivers the same performance and compatibility as the original Resideo TH1210DH1001 (also known as Honeywell PRO 1000), making it an economical choice for system upgrades or repairs. Its non-programmable design reduces installation complexity while maintaining essential climate control functionality. Ideal for facilities requiring dependable temperature regulation without advanced scheduling features.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.