Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH2110DH1002

  • Zoro # G922878319


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH2110DH1002
Zoro #
G922878319
UPC #
-
Country of Origin
China

Description

This replacement thermostat is engineered as a direct compatible alternative to the Resideo TH2110DH1002/U PRO 2000 Horizontal Programmable model. Designed for HVAC professionals and facility managers, this digital thermostat delivers reliable temperature control for conventional and heat pump systems without auxiliary heat, supporting single-stage heating and cooling operations. The unit features a sophisticated 5-2 programmable schedule that allows separate weekday and weekend setpoints, enabling energy-efficient operation across different facility usage patterns. Power flexibility is a standout feature, accepting 20-30 VAC at 50/60 Hz with optional dual AA battery backup for enhanced reliability during power interruptions. The system also accommodates 750 mV compatibility for specialized installations. A backlit LCD display provides clear visibility of current and set temperatures along with a real-time clock, supporting both Fahrenheit and Celsius temperature scales for international applications. The display remains user-friendly and legible in various lighting conditions. Temperature accuracy is maintained within +/-1 Degrees F (+/-0.5 Degrees C), ensuring precise climate control suitable for temperature-sensitive applications. Housed in an attractive Premier White finish, this compact unit measures 3.44 inches in height by 4.63 inches in width by 1.19 inches in depth, allowing straightforward installation in standard wall mounting configurations. Operating parameters range from 32 to 120 Degrees F ambient temperature with humidity tolerance up to 90% non-condensing, making it suitable for diverse commercial and industrial environments including offices, retail spaces, and light manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.