Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH2210DH1000/U

  • Zoro # G822879294


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH2210DH1000/U
Zoro #
G822879294
UPC #
-
Country of Origin
China

Description

This replacement programmable digital thermostat is engineered as a direct replacement for the Resideo TH2210DH1000/U (Honeywell Home PRO 2000) and compatible models, delivering reliable temperature control for commercial and residential HVAC applications. The unit supports up to 2 heat/1 cooling (2H/1C) heat pump systems as well as 2H/1C conventional heating configurations, making it versatile for various climate control needs. The thermostat features 5-2 day programming capability, allowing operators to establish different temperature schedules for weekdays and weekends to optimize energy efficiency and occupant comfort. The backlit LCD display provides clear visibility of both current and setpoint temperatures, ensuring easy operation in diverse lighting conditions. This horizontal-orientation design integrates seamlessly into standard wall installations. Flexible power options enhance installation versatility: the unit operates via hardwired 24 VAC connection or battery backup, ensuring continued functionality during power interruptions. The adjustable setpoint range of 40 to 99 degrees Fahrenheit accommodates varied climate requirements and seasonal adjustments. Built to industrial standards, this programmable thermostat represents a cost-effective solution for facilities managers, HVAC contractors, and building operators seeking dependable temperature control without premium pricing. Its straightforward interface and proven compatibility with existing Resideo/Honeywell Home systems simplify replacement procedures and minimize downtime during maintenance cycles. Ideal for office buildings, retail spaces, light commercial facilities, and multi-unit residential properties requiring programmable climate management and energy optimization capabilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.