Replacement Aircraft Lamp, 100W, 120-277V, T5, Miniature Bi-Pin (DE)

  • Mfr # GE GENERAL ELECTRIC G.E 39718

  • Zoro # G022879261


product price:  $59.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 39718
Zoro #
G022879261
UPC #
-
Country of Origin
China

Description

This replacement light bulb is specifically engineered as a compatible alternative for GE model 39718 applications. The bulb features a 10-volt operational specification with a 100-watt power rating, delivering reliable illumination for industrial and commercial equipment requiring this particular voltage and wattage combination. The A19 form factor provides a standard incandescent bulb design that integrates seamlessly into existing fixtures and sockets designed for this specification. This replacement component is ideal for professionals maintaining GE appliances, industrial equipment, and commercial installations that rely on consistent, dependable lighting performance. The 10V, 100W rating ensures compatibility with voltage-regulated systems and specialized equipment where standard household voltage bulbs would be inappropriate. Industries relying on GE equipment across healthcare, manufacturing, hospitality, and facility management sectors frequently require replacement bulbs of this exact specification to maintain operational continuity. The A19 bulb configuration is universally recognized in industrial applications, offering straightforward installation and maintenance procedures. Users should consult GE Appliances' official owner manuals and installation instructions specific to model 39718 to verify compatibility and proper installation procedures for their particular application. Following manufacturer guidelines ensures optimal performance and equipment longevity. For professionals, facilities managers, and service technicians regularly performing maintenance on GE equipment, maintaining a stock of compatible replacement bulbs minimizes downtime and ensures rapid equipment restoration. This bulb meets the specialized voltage and wattage requirements of GE 39718 applications, making it an essential component for preventative maintenance programs and emergency repairs in industrial and commercial settings. When ordering, verify that your equipment operates at 10 volts and requires 100-watt illumination to confirm proper compatibility with your specific GE model and application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.