Shop ILC
See all product information
Create Account
Replacement Body Panel
Mfr # KENWORTH T660 YEAR 2016
Zoro # G622798467
product price:Â
$
49.99
/ea
Key Features
Outside Diameter
2.406 in
View inside Diameter
2-2 in
View Outside Diameter
2.968 in
Length
2.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KENWORTH T660 YEAR 2016
- Zoro #
- G622798467
- UPC #
- -
- Country of Origin
- China
- Item
- Fairing Bushing
Description
This ILC replacement body panel is engineered as a direct-fit substitute for the Kenworth T660 (2016), specifically designed to restore original function and fitment. Part description: Poly Upper Front Fairing Bushing. Manufactured to match original panel dimensions and mounting points for a clean, professional fit. Restores the structural integrity and appearance of the vehicle body. Precision-manufactured to match original dimensional tolerances for a direct drop-in installation. No drilling, cutting, or modifications required. ILC stocks a comprehensive range of heavy-duty truck replacement parts for Peterbilt, Kenworth, Freightliner, International, Mack, Volvo, Western Star, and other major commercial truck brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.