Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Body Panel

  • Mfr # PETERBILT 579 YEAR 2015 Y HARNESS SPLITTER PLUG

  • Zoro # G422878413


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETERBILT 579 YEAR 2015 Y HARNESS SPLITTER PLUG
Zoro #
G422878413
UPC #
-
Country of Origin
China

Description

This replacement Y harness splitter plug is engineered as a direct fit solution for Peterbilt 579 model year 2015 vehicles. Designed specifically for front and rear air cleaner light panel applications, this aftermarket component eliminates the need to cut or modify factory wiring, preserving the integrity of your truck's original electrical system. The harness features a robust construction combining ABS plastic housing with copper electrical contacts to ensure reliable performance and long-term durability in demanding commercial environments. The assembly includes one male Packard connector and two female Packard connectors, with integrated loom protection for organized cable management and enhanced safety. The plug and play design facilitates straightforward installation without requiring specialized tools or complex modifications to existing wiring configurations. Ideal for fleet maintenance operations, independent truck repair shops, and owner-operators seeking reliable replacement components, this Y harness splitter plug delivers OEM-comparable functionality at competitive pricing. The non-invasive installation approach reduces downtime and labor costs while maintaining the safety and electrical integrity of your Peterbilt 579. Compatible with auxiliary lighting systems and various aftermarket radio and electronic equipment installations common in heavy-duty trucking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.