Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Decorative Bulb, 40W, 120V, A19, medium

  • Mfr # SATCO S2413

  • Zoro # G722878489


product price: $61.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S2413
Zoro #
G722878489
UPC #
-
Country of Origin
China

Description

The SATCO S2413 is a reliable 40-watt incandescent replacement light bulb designed for standard commercial and residential lighting applications. This A19-style bulb features a medium E26 base, making it compatible with most standard light fixtures including ceiling fixtures, wall sconces, table lamps, and pendant lights. Operating at 120 volts, the S2413 delivers 160 lumens of warm light output with a color temperature of approximately 3000K, providing a comfortable, inviting illumination suitable for offices, retail environments, hospitality settings, and general-purpose indoor lighting. Constructed with a clear glass envelope, this incandescent lamp offers excellent color rendering and natural light appearance while maintaining consistent performance across its rated lifespan. The bulb is engineered for approximately 3,000 average rated hours of operation, providing dependable service for standard-use applications. The clear design allows for visible filament detail while avoiding unwanted shadows, making it an ideal choice for exposed fixture applications or decorative lighting scenarios. As a legacy incandescent technology, this bulb is particularly suited for applications where warm color temperature and traditional light quality are preferred or where existing fixture compatibility requires standard incandescent specifications. Facility managers and maintenance professionals appreciate incandescent bulbs for their predictable performance, straightforward operation, and compatibility with virtually all standard dimmer switches and lighting controls. This replacement bulb is ideal for inventory stocking in maintenance departments, facilities management operations, and lighting supply applications where standard A19 incandescent replacements are regularly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.