Shop ILC
See all product information
Create Account
Replacement Drone Battery, 13.2 V, 3500mAh
Mfr # DJI AIR 2S BATTERY
Zoro # G522904487
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Temp.
-10 to 40°C (14 to 104°F)
Battery Type
3S LiPo (3-Cell)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJI AIR 2S BATTERY
- Zoro #
- G522904487
- UPC #
- -
- Country of Origin
- China
Details
- Max. Operating Temp.
- -10 to 40°C (14 to 104°F)
- Battery Type
- 3S LiPo (3-Cell)
Description
This replacement intelligent flight battery is engineered for the DJI Air 2S drone platform, delivering reliable power for professional aerial photography, videography, and commercial surveying operations. The three-cell lithium-polymer (LiPo) battery features a 3500 mAh capacity with 13.2 V maximum charging voltage and 40.42 Wh energy output, ensuring consistent performance across demanding flight missions. Weighing 198 grams, the battery integrates seamlessly with DJI Air 2S systems while maintaining optimal weight distribution for extended flight duration and stability. The intelligent battery management system monitors cell voltage, temperature, and overall battery health in real time, automatically protecting against overcharging, over-discharging, and short circuits. With a maximum charging power of 38 W, the battery charges efficiently and safely using compatible DJI charging equipment. This replacement battery is ideal for commercial operators, industrial inspectors, and professionals requiring backup power solutions for continuous or multi-mission operations. The LiPo construction provides high energy density essential for extended flight times and demanding applications including infrastructure inspection, mapping, search and rescue, and environmental monitoring. Designed to meet stringent aviation and commercial drone operational standards, this battery ensures compliance with professional deployment requirements while delivering the power and reliability necessary for mission-critical aerial work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.