Shop ILC
See all product information
Create Account
Replacement Drone Battery, 7.32 V, 2590mAh
Mfr # DJI MINI 4 PRO BATTERY
Zoro # G022904468
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJI MINI 4 PRO BATTERY
- Zoro #
- G022904468
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Li-ion
Description
This Intelligent Flight Battery is engineered as a genuine replacement power solution for DJI Mini 4 Pro drone operations. With a capacity of 2590 mAh and nominal voltage of 7.32 V, this battery delivers reliable performance for extended flight missions. Weighing approximately 77.9 g, it provides up to 34 minutes of flight time under optimal conditions, making it suitable for commercial surveying, inspection, and aerial photography applications where consistent power delivery is critical. The battery features a maximum charging voltage of 8.6 V and integrates intelligent management systems to optimize performance and longevity. Its compact design maintains the Mini 4 Pro's portability while ensuring adequate power capacity for demanding industrial workflows. The lightweight construction minimizes impact on aircraft payload capacity, allowing operators to maintain optimal flight characteristics while extending mission duration. This replacement battery is ideal for professionals who require backup power sources for continuous operations, critical inspections, or multi-mission deployments. Industries including infrastructure assessment, real estate documentation, search and rescue operations, and environmental monitoring benefit from the extended operational window this battery provides. Compatible with DJI Mini 4 Pro systems, it integrates seamlessly with existing equipment and charging infrastructure. The durable construction withstands frequent charging cycles and maintains consistent performance across varied environmental conditions typical of industrial applications. For organizations operating drone fleets or managing time-sensitive aerial projects, maintaining multiple fully charged batteries ensures minimal downtime and maximum productivity. This battery represents a cost-effective investment in operational reliability and mission success rates.