Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Electronic Ballast, 120-277V, 18W

  • Mfr # MAGNETEK C218UNVME

  • Zoro # G122878478


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGNETEK C218UNVME
Zoro #
G122878478
UPC #
-
Country of Origin
China

Description

This Magnetek C218UNVME replacement ballast is a universal electronic ballast designed to power 18W compact fluorescent lamps in commercial and industrial lighting applications. Compatible with 4-pin CFL lamps, this ballast accommodates 1 to 2 lamp configurations, making it suitable for a wide range of lighting fixtures requiring flexible installation options. The ballast operates across a universal input voltage range of 108 to 305 volts at 50/60Hz, providing reliable performance across North American and international electrical systems. With rated input voltages of 120V to 277V, it delivers consistent operation in standard commercial environments, from office buildings and retail spaces to industrial facilities and institutional settings. Featuring multi-exit leads with mounting studs, this ballast offers installer-friendly design for quick replacement and secure installation. The multiple mounting connections accommodate various fixture configurations and mounting requirements, reducing installation time and complexity. The universal design ensures compatibility with standard ballast sockets and fixture types commonly found in existing lighting systems. The C218UNVME is engineered for dependable long-term performance in demanding commercial environments. Its electronic design provides energy-efficient operation while maintaining stable lamp operation and extended lamp life. This replacement ballast is ideal for facility managers, contractors, and maintenance professionals requiring a cost-effective solution for restocking critical lighting components. Whether upgrading existing fluorescent fixtures or maintaining installed lighting systems, this universal replacement ballast delivers the performance and compatibility required for seamless integration into standard commercial and industrial lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.