Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Electronic Ballast, Electronic/Magnetic Ballast Compatible, 8W

  • Mfr # BALLAST F8T5

  • Zoro # G422879717


product price: $65.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLAST F8T5
Zoro #
G422879717
UPC #
-
Country of Origin
China

Description

This replacement ballast is engineered to support F8T5 fluorescent lamps and is compatible with various compact fluorescent lamp configurations including CFQ9W/G23, CFT5W/G23, CFT7W/G23, CFT9W/G23, F4T5, F6T5, and F13T5 models. Designed as a direct substitute for discontinued magnetic ballast units, this electronic ballast solution provides reliable performance in commercial and industrial lighting applications. The ballast operates on standard 120V 60Hz electrical input and features a compact design with approximate dimensions of 5.25 inches in length, making it ideal for under-cabinet fixtures, task lighting, and other space-constrained installations. The preheat start technology ensures efficient lamp ignition and stable operation. This unit is rated for use with single F8T5 8-watt linear T5 lamps in 12-inch fixtures or single F13T5 13-watt lamps in 21-inch fixtures, providing flexibility for various lighting configurations. Electronic ballast construction offers several advantages over magnetic predecessors, including improved energy efficiency, reduced heat generation, and extended lamp life. The compact footprint accommodates retrofit applications where space limitations exist. This replacement ballast is suitable for commercial spaces such as retail environments, offices, hospitality venues, and industrial facilities requiring dependable fluorescent lighting solutions. Compatible with Keystone and similar ballast specifications, this unit serves as an effective upgrade path for facilities transitioning from discontinued magnetic ballast systems. The ballast's straightforward installation and standard 120V input compatibility make it a practical choice for maintenance departments and facility managers seeking reliable lighting component replacements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.