Shop ILC
See all product information
Create Account
Replacement Ezgo / Cushman / Textron Slotted HEX Nut, 5/8 X 18 Inches GAS RXV 2+2 2016 Golf Cart
Mfr # SLOTTED HEX NUT, 5/8 X 18` FOR GAS RXV 2+2 2016 G
Zoro # G903071180
product price:Â
$
28.49
/ea
Key Features
Thread Size
5/8"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLOTTED HEX NUT, 5/8 X 18` FOR GAS RXV 2+2 2016 G
- Zoro #
- G903071180
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"
Details
- Item
- Hex Nut
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron Slotted HEX Nut, 5/8 X 18 Inches FOR GAS RXV 2+2 2016 Golf Cart