Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 100W, 100W, T12 (1.5-inch diameter), 12PK

  • Mfr # WOLFF SYSTEM VELOCITY EXTREME

  • Zoro # G922878449


product price: $1,260.99
/pk 12, $105.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOLFF SYSTEM VELOCITY EXTREME
Zoro #
G922878449
UPC #
-
Country of Origin
China

Description

This replacement linear T12 lamp is engineered to match the performance specifications of the Wolff System Velocity Extreme 100W model, making it an ideal substitute for facilities requiring consistent, high-intensity UV output. The lamp delivers reliable illumination across industrial, commercial, and specialized applications where precise light distribution and sustained brightness are critical operational requirements. The T12 linear design provides uniform light emission along the entire tube length, making it suitable for curing, inspection, germicidal, and general industrial lighting applications. The 100W power rating ensures adequate intensity for demanding work environments while maintaining energy efficiency compared to older lighting technologies. This lamp is constructed to withstand the operational demands of manufacturing floors, laboratories, inspection stations, and production facilities where continuous operation and durability are essential. Compatible with standard T12 fixtures and ballast systems, this replacement lamp simplifies maintenance and reduces downtime during fixture servicing. The linear tube configuration allows for flexible mounting in various orientations, accommodating different workspace layouts and equipment configurations. The lamp's robust construction resists vibration and thermal stress typical in industrial environments, extending service life and reducing replacement frequency. Ideal for facilities operating Wolff System equipment or comparable T12-based lighting systems, this replacement lamp ensures uninterrupted workflow and consistent output quality. It is particularly valuable for operations requiring color-accurate illumination, quality control tasks, or specialized UV applications where light consistency directly impacts production outcomes or product integrity. This replacement part is stocked for quick availability, supporting efficient maintenance schedules and minimizing operational interruptions in time-sensitive industrial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.