Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 100W, 100W, T12, 30PK

  • Mfr # LIGHT BULB / LAMP L72/26 UV/TANNING LAMP

  • Zoro # G922879613


product price: $2,145.99
/pk 30, $71.53/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP L72/26 UV/TANNING LAMP
Zoro #
G922879613
UPC #
-
Country of Origin
China

Description

This replacement fluorescent bulb is a 100W linear T12 UV/tanning lamp designed for professional and commercial tanning bed applications. The L72/26 model delivers reliable performance for facilities requiring consistent UV output over extended operational periods. As a specialized UV tanning lamp, this bulb produces a balanced spectrum of ultraviolet radiation optimized for tanning applications. The linear T12 form factor ensures compatibility with standard tanning bed fixtures and ballast systems, making it an ideal replacement component for existing installations. The 100W power rating provides sufficient intensity for effective tanning sessions while maintaining reasonable operational costs. With typical lamp life averaging around 1000 hours, this bulb offers extended service intervals between replacements, reducing downtime and maintenance frequency for commercial tanning facilities. This replacement lamp is engineered for use in professional tanning beds, spray tan preparation chambers, and other commercial UV exposure systems. It is particularly suited for facilities operating on standard 20-minute session timers and those seeking dependable performance from established tanning equipment. The linear T12 design integrates seamlessly into existing tanning bed systems without requiring fixture modifications. This bulb is an essential maintenance component for facility operators looking to maintain consistent tanning results and equipment reliability. When selecting replacement UV lamps, proper fixture compatibility and ballast matching are important considerations. This L72/26 model is designed to meet the specifications of compatible tanning bed equipment and should be installed according to manufacturer guidelines and local electrical codes. Ideal for commercial tanning salons, spas, fitness centers, and other professional facilities requiring dependable UV tanning lamp solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.