Replacement Fluorescent Lamp, 100W, 120V, T12, Bi-pin (BP), 20PK

  • Mfr # SUNBRONZE F71T12/BL/BP/6.5

  • Zoro # G722879653


product price:  $691.99
/pk 20, $34.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUNBRONZE F71T12/BL/BP/6.5
Zoro #
G722879653
UPC #
-
Country of Origin
China

Description

This is a replacement linear T12 fluorescent lamp designed as a compatible alternative to the Sunbronze F71T12/BL/BP/6.5 model. With a 100W power rating, this lamp delivers reliable performance for applications requiring full-spectrum lighting output. The bipin configuration ensures straightforward installation and compatibility with standard T12 fixtures commonly found in commercial and industrial settings. The lamp features a pink hue characteristic, making it particularly suitable for tanning bed applications and other specialized lighting environments where color temperature and spectrum are critical considerations. This replacement is compatible with multiple original equipment manufacturers, including Goldarium, Velocity, Real Sun, and Accelerator branded systems, providing flexibility for facilities with mixed equipment inventories. Constructed to meet industrial-grade standards, this linear fluorescent lamp is engineered for consistent light output and extended operational life in demanding environments. The T12 form factor is widely recognized across the lighting industry, making sourcing and maintenance straightforward for facility managers and technicians. This replacement lamp is ideal for commercial tanning facilities, specialty lighting installations, and industrial applications where T12 linear fluorescent technology is the established standard. It serves as a cost-effective solution for maintaining existing lighting systems without requiring fixture modifications or upgrades. For facilities managing multiple tanning beds or specialized lighting arrays, bulk quantities of this lamp are available, supporting streamlined maintenance schedules and inventory management. The standardized bipin connection ensures rapid changeover during maintenance windows, minimizing operational downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.