Replacement Fluorescent Lamp, 10W, 220-230V, 10W, GR10Q 4-Pin

  • Mfr # LIGHT BULB / LAMP GR10Q/4PIN/10W/41K

  • Zoro # G022879230


product price:  $77.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP GR10Q/4PIN/10W/41K
Zoro #
G022879230
UPC #
-
Country of Origin
China

Description

This 10W GR10Q 4-pin fluorescent light bulb is a reliable replacement for WX-ETQT-0 and other compatible quad tube fixtures. Featuring a 2D square butterfly design with a GR10Q base configuration, this bulb delivers 1000 lumens of 4100K color temperature lighting, providing a neutral white output suitable for commercial and industrial applications. The compact form factor and standard 4-pin socket make installation straightforward in existing GR10Q-compatible fixtures without requiring modifications. Designed for general illumination in office spaces, retail environments, warehouses, and industrial facilities, this quad tube bulb offers consistent, flicker-free light output with a 180-degree beam angle. The energy-efficient 10W power consumption makes it an economical choice for facilities looking to reduce operational costs while maintaining adequate lighting levels. The bulb operates on standard AC input voltage and is constructed to meet commercial lighting standards. Its durable design ensures reliable long-term performance in demanding industrial and commercial settings. This replacement bulb is ideal for facilities currently using 2D linear fluorescent lamps and seeking direct, compatible replacements that maintain the same light output and fixture compatibility. For installations requiring LED upgrades, note that ballast modifications may be necessary depending on the existing fixture configuration. This product is suitable for recessed ceiling fixtures, surface-mounted fixtures, and specialty lighting applications throughout commercial and light industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.