Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 15W, 120V, T8

  • Mfr # LIGHT BULB / LAMP F15T8/RVL/ECO

  • Zoro # G722878991


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F15T8/RVL/ECO
Zoro #
G722878991
UPC #
-
Country of Origin
China

Description

This replacement F15T8/RVL/ECO fluorescent lamp is a reliable, energy-efficient lighting solution designed for commercial and industrial applications requiring linear T8 technology. The 15-watt lamp features a standard G13 medium 2-pin base with 13mm center-to-center spacing, making it a direct replacement for existing fixtures without requiring additional modifications. With an initial lumen output of 800 lumens, this lamp delivers consistent, quality illumination suitable for offices, retail spaces, warehouses, and manufacturing facilities. The F15T8/RVL/ECO is engineered for extended operational life, offering approximately 7,500 hours of service. This extended lamp life reduces maintenance requirements and labor costs associated with frequent replacements. The lamp is available in multiple color temperature options including 3000K, 3450K, 4200K, and 6300K daylight, allowing selection based on specific workplace lighting preferences and visual task requirements. Color Rendering Index (CRI) options of 60 (cool white) or 75 (daylight) ensure accurate color representation where needed. Designed with environmental responsibility in mind, the ECO designation indicates low mercury formulation, making this lamp compliant with TCLP standards and supporting green facility initiatives without sacrificing performance. At 18 inches in length, this standard T8 lamp integrates seamlessly into existing fluorescent fixture infrastructure commonly found throughout commercial buildings and industrial spaces. The combination of energy efficiency, reliable performance, and environmental compliance makes this lamp an excellent choice for facilities seeking to optimize lighting operations while maintaining cost-effectiveness and reducing mercury exposure concerns.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.