Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 20W, 120 volts, A19

  • Mfr # FEIT ELECTRIC ESL20A

  • Zoro # G322879565


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEIT ELECTRIC ESL20A
Zoro #
G322879565
UPC #
-
Country of Origin
China

Description

The Feit Electric ESL20A is a 20-watt warm white A-shape replacement bulb engineered to provide reliable performance in commercial and residential lighting applications. Designed as a direct replacement for the Feit Electric WW-1QGA-9 model, this bulb delivers consistent illumination with a soft white color temperature of 2700K, creating an inviting ambiance ideal for hospitality, outdoor entertainment, and general facility lighting. This energy-efficient LED solution integrates seamlessly into existing fixtures and lighting systems where compatible A-shape bulbs are required. The warm white spectrum makes it well-suited for restaurants, patios, gazebos, pergolas, and other commercial spaces where aesthetic lighting quality is important. The bulb's design emphasizes longevity and reduced operational costs compared to traditional incandescent alternatives, making it a practical choice for businesses seeking to optimize their lighting infrastructure. The Feit Electric ESL20A maintains professional-grade durability and performance standards expected in industrial supply applications. Its compatibility with the WW-1QGA-9 specification ensures straightforward replacement without requiring fixture modifications or additional electrical work. For complete technical specifications, installation guidance, and compatibility information, refer to the manufacturer's product manual and documentation available through Feit Electric's resource library. This bulb is suitable for use in standard A-shape lamp sockets and works in circuits designed for compatible wattages.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.