Replacement Fluorescent Lamp, 21W, T5, G5 Miniature Bi-pin, 2PK

  • Mfr # GE GENERAL ELECTRIC G.E 46687

  • Zoro # G222878804


product price:  $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 46687
Zoro #
G222878804
UPC #
-
Country of Origin
China

Description

This replacement linear fluorescent lamp is engineered to match the performance specifications of the GE 46687 model, delivering reliable lighting for commercial and industrial applications. The 21-watt cool white T5 lamp features a bipin base design, making it a direct compatible substitute for existing fixtures that require this standard configuration. The GE Ecolux Starcoat technology provides enhanced performance characteristics including improved lumen maintenance and extended service life compared to standard fluorescent options. The cool white color temperature delivers a crisp, bright light output ideal for task lighting, retail environments, office spaces, and commercial facilities where clarity and visibility are essential. The T5 form factor is a popular choice for compact fluorescent lighting systems, offering efficient light output in a space-saving design. This lamp is constructed with durable materials and precision engineering typical of GE's industrial-grade lighting products. The bipin base ensures secure, straightforward installation in compatible T5 fixtures without requiring ballast modifications or rewiring. The lamp's design supports consistent performance across extended operating cycles, reducing maintenance frequency and associated downtime in commercial operations. Ideal applications include general commercial lighting, retail display illumination, warehouse and facility lighting, and any indoor environment utilizing standard T5 linear fluorescent fixtures. The cool white output makes it particularly suitable for applications where color rendering and energy efficiency are important considerations. When ordering replacement lamps, verify fixture compatibility with T5 bipin base sockets to ensure proper installation and optimal performance. This product represents a cost-effective lighting solution for facilities seeking reliable, quality replacements that meet or exceed original equipment specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.