Replacement Fluorescent Lamp, 27W, 120V, GU24 2-Pin

  • Mfr # NORMAN LAMPS CF27/COIL/27K-GU24

  • Zoro # G722879318


product price: $54.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMAN LAMPS CF27/COIL/27K-GU24
Zoro #
G722879318
UPC #
-
Country of Origin
China

Description

This 27-watt compact fluorescent lamp replacement is engineered for commercial and industrial lighting applications requiring warm white illumination. The unit features a GU24 2-pin base, ensuring straightforward installation in compatible fixtures and ballasts. Designed as a direct replacement for the Norman Lamps CF27/COIL/27K-GU24 model, this lamp delivers consistent warm white color temperature output ideal for office environments, retail spaces, hospitality settings, and general commercial use where comfortable, inviting lighting is preferred. The compact fluorescent technology provides efficient energy consumption compared to traditional incandescent alternatives, making it suitable for facilities looking to reduce operational lighting costs while maintaining reliable performance. The coiled tube design maximizes light output within a compact form factor, allowing installation in fixtures with spatial constraints. The 2-pin GU24 base configuration is widely standardized across commercial lighting fixtures, providing compatibility with numerous ballast types used in modern building systems. This replacement lamp is constructed with durable materials designed to withstand typical commercial operating conditions. It integrates standard ballast compatibility features, allowing straightforward retrofitting into existing lighting systems without requiring fixture modifications. The warm white color temperature creates a welcoming atmosphere while supporting visibility and task performance in work environments. Facility managers and maintenance professionals can rely on this lamp as a cost-effective replacement solution for routine lighting maintenance programs. The product is suitable for use in office buildings, retail establishments, hospitality venues, educational facilities, and other commercial properties with GU24-compatible lighting infrastructure. Users should verify ballast compatibility and fixture specifications prior to installation to ensure optimal performance and safety compliance with local electrical codes and regulations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.