Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 32W, 120V, T8, 25PK

  • Mfr # SYLVANIA FO32/730/ECO

  • Zoro # G722879592


product price: $532.99
/pk 25, $21.32/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA FO32/730/ECO
Zoro #
G722879592
UPC #
-
Country of Origin
China

Description

The Sylvania FO32/730/ECO is a high-performance 32-watt linear T8 fluorescent tube designed for reliable illumination in commercial and residential applications. This replacement bulb delivers 2,800 lumens of bright, consistent light output with a warm white color temperature of 3000K, creating a natural and inviting atmosphere suitable for office spaces, retail environments, warehouses, and general facility lighting. Engineered with eco-conscious technology, this T8 tube features a 2-pin base configuration for straightforward installation into compatible fixtures. The bulb boasts an impressive lifespan of 25,000 hours, reducing replacement frequency and maintenance costs over extended service periods. With a Color Rendering Index (CRI) of 78, this fluorescent tube accurately reproduces colors, making it ideal for retail display and environments where color accuracy matters. The FO32/730/ECO combines energy-efficient operation with dependable performance, making it a cost-effective choice for facilities seeking to minimize power consumption without sacrificing light quality. The warm white output provides a comfortable working environment while the robust construction ensures stable performance across varying operating conditions. This replacement tube is compatible with standard T8 fluorescent fixtures and ballasts, making it a straightforward upgrade or maintenance solution for existing installations. Whether you're maintaining facility lighting systems, updating retail displays, or outfitting new commercial spaces, the Sylvania FO32/730/ECO offers the reliability and light quality industrial and commercial buyers demand. Ideal for bulk purchasing and fleet management applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.