
Replacement Fluorescent Lamp, 40W, 120V, T12
Mfr # LIGHT BULB / LAMP TL RS 40W/33-640
Zoro # G322878254
product price: $100.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP TL RS 40W/33-640
Zoro #
G322878254
UPC #
-
Country of Origin
China
Description
This 40W linear T12 fluorescent lamp serves as a direct replacement for the TL RS 40W/33-640 and compatible models. Engineered for reliable performance in commercial and industrial lighting applications, this lamp features a G13 medium 2-pin base with 13mm center-to-center spacing, making it a straightforward retrofit solution for existing fixtures. The lamp delivers cool white light at 4000K color temperature, providing excellent visibility and clarity ideal for office environments, retail spaces, and industrial facilities where color accuracy and brightness are essential. With an overall length of 604mm and maximum diameter of 40.5mm, it integrates seamlessly into standard T12 fixtures without requiring modifications. Rated at 40 watts with efficient energy consumption of 24 kWh per 1000 hours, this fluorescent bulb offers dependable illumination while maintaining reasonable operating costs. The lamp carries an Energy Efficiency Label rating of B, reflecting its balanced performance between output and power consumption. The robust T12 tube design ensures durability in demanding work environments and delivers consistent light output throughout its operational life. Ideal for warehouses, manufacturing facilities, storage areas, and other commercial spaces requiring general illumination, this replacement lamp provides cost-effective lighting solutions without sacrificing brightness or color rendering quality. Its standardized specifications ensure compatibility with most existing T12 ballast systems.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.