Shop ILC
See all product information
Create Account
Replacement Fluorescent Lamp, 54W, 120V, T5, G5 Bi-pin, 25PK
Mfr # DAMAR F54T5/850/HO/ECO 48 INCH
Zoro # G022878837
product price:Â
$
237.99
/pk 25, $9.52/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K (Daylight)
Color Rendering Index (CRI)
85
Wattage
54W
Base Type
G5 Bi-pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAMAR F54T5/850/HO/ECO 48 INCH
- Zoro #
- G022878837
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 5000K (Daylight)
- Color Rendering Index (CRI)
- 85
- Wattage
- 54W
- Base Type
- G5 Bi-pin
Description
This high-performance T5 fluorescent lamp is engineered as a direct replacement for the DAMAR F54T5/850/HO/ECO 48 INCH model, delivering reliable illumination for demanding commercial and industrial applications. Rated at 54 watts with a 5000 Kelvin daylight color temperature, this linear T5 lamp produces bright, neutral white light ideal for task-oriented work environments, retail spaces, and facilities requiring accurate color rendering. The lamp features a G5 miniature bipin base for secure, quick installation into compatible rapid start ballast fixtures. With a Color Rendering Index of 82, it provides faithful color reproduction suitable for detailed work and quality-critical operations. The 45.75-inch length and 0.63-inch diameter meet standard T5 dimensions for seamless integration into existing fixture layouts without modification. Built for longevity and efficiency, this lamp delivers an average rated life of 20,000 hours, reducing replacement frequency and maintenance costs in high-usage settings. The high-output (HO) ECO designation indicates optimized performance characteristics designed to maximize light output while maintaining energy efficiency. Each case contains 40 units with standard packaging of 25 pieces per box, making it convenient for bulk purchasing and inventory management in large facilities. This replacement lamp is compatible with rapid start ballast systems and is suitable for warehouse lighting, manufacturing plants, educational facilities, and any commercial space requiring dependable, full-spectrum daylight illumination. The daylight color temperature supports productivity and alertness in work environments while the robust construction ensures consistent performance under standard operating conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.