
Replacement Fluorescent Lamp, 60W, 120V, A19, Medium Screw (E26), 12PK
Mfr # PHILIPS EL/A SWP 14W BAW
Zoro # G022904550
product price: $379.99
/pk 12, $31.67/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHILIPS EL/A SWP 14W BAW
Zoro #
G022904550
UPC #
-
Country of Origin
China
Description
This Philips EL/A SWP 14W BAW is a reliable replacement compact fluorescent lamp designed for emergency lighting and outdoor applications. The unit delivers 60-watt incandescent equivalent output while consuming only 14 watts, making it an energy-efficient choice for facilities seeking to reduce operational costs without sacrificing brightness. The lamp features an A19 bulb shape with a standard E26 medium screw base, ensuring straightforward installation in compatible fixtures. Its yellow color temperature is specifically engineered to minimize insect attraction, earning the "Bug-A-Way" designation. This makes it particularly valuable for outdoor security lighting, perimeter lighting, and facility entrances where insect accumulation can be problematic. With a compact length of 4.4 inches and diameter of 2.4 inches, this lamp fits standard A-type fixtures while providing efficient performance. The energy-saving design aligns with modern sustainability standards and helps organizations meet energy management objectives across their facilities. This replacement bulb is ideal for commercial properties, industrial facilities, emergency lighting systems, and outdoor security applications requiring dependable illumination with reduced power consumption. The durable construction and proven Philips engineering ensure long-term reliability in demanding environments. Bulk quantities of 15 units or more are available for large-scale facility retrofits or fleet lighting upgrades. This product represents a cost-effective solution for organizations looking to replace outdated lighting systems while maintaining or improving light output levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.