Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 60W, 4-Pin

  • Mfr # AIR SCIENC UVBULB-UVB

  • Zoro # G222878163


product price: $90.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR SCIENC UVBULB-UVB
Zoro #
G222878163
UPC #
-
Country of Origin
China

Description

This 60W replacement UV bulb with 4-pin base is engineered as a direct replacement for Air Science UVBULB-UVB systems. Designed for use in laboratory decontamination chambers and containment solutions, this bulb delivers reliable germicidal UV light output at 254 nm wavelength, the proven standard for microbial inactivation and surface sterilization applications. The 4-pin base configuration ensures secure, straightforward installation into compatible Air Science equipment, including benchtop decontamination chambers and UV-Box systems. This bulb integrates seamlessly with existing UV timer controls, allowing operators to set precise exposure periods for consistent decontamination protocols. Ideal for pharmaceutical labs, medical device manufacturing, cleanroom facilities, and research environments, this replacement bulb maintains the performance standards required for biosafety cabinets and containment chambers. The 60W output provides effective coverage for standard benchtop chamber dimensions while operating within typical energy consumption parameters for laboratory settings. As a replacement component, this bulb is an economical choice for facility managers seeking to maintain existing Air Science decontamination systems without equipment replacement. Regular bulb replacement ensures optimal UV emission efficiency and reliable pathogen neutralization throughout the lifespan of your containment equipment. For compatibility confirmation or technical specifications, consult your Air Science equipment documentation or contact the manufacturer directly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.