2x4 Recessed Lensed Troffer (3-Lamp T8)

  • Mfr # GT3L-MV

  • Zoro # G521851645


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Lamp Wattage
32 W
Lamp Type
T8
Ballast Type
NEMA Premium, Instant Start, Electronic
Nominal Length
4 ft
Series
GT3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT3L-MV
Zoro #
G521851645
UPC #
74597508168
Country of Origin
China

Dimensions

Nominal Length
4 ft

Details

Lamp Wattage
32 W
Lamp Type
T8
Ballast Type
NEMA Premium, Instant Start, Electronic
Series
GT3

Description

2ft x 4ft, 120 to 277 V, 32 W, 3500 K, Gloss, White, Cold Rolled Steel, 1-Electronic/Instant Start Ballast, 3-LA, Rectangular, Indoor, Fluorescent Recessed Lensed Troffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.