Zoro Homepage

Replacement for 3M 78-8454-3461 replacement light bulb lamp, 2PK

  • Mfr # 78-8454-3461 3M

  • Zoro # G110158971


product price: $39.39
/pk 2, $19.70/ea

Key Features

Watts
420 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Voltage
120 V
Bulb Color Temp.
3200 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-8454-3461 3M
Zoro #
G110158971
UPC #
-
Country of Origin
China

Details

Watts
420 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Voltage
120 V
Bulb Color Temp.
3200 K

Description

Replacement for 3M 78-8454-3461 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.