Shop ILC
See all product information
Create Account
Replacement for 3M 905d replacement light bulb lamp
Mfr # 905D 3M
Zoro # G103202964
product price:Â
$
50.35
/ea
Key Features
Voltage
82
Watts
360
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Shape
MR16
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 905D 3M
- Zoro #
- G103202964
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 360
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3300
Description
Replacement for 3M 905d replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.