Shop SUNLITE
See all product information
Create Account
LED Filament T10 Tubular Bulb, 2W 25W=, 160 Lumens, E26 Base, Dimmable, 126mm, 2200K - Amber, 6PK
- Mfr # 41148-NS
- Zoro # G911224196
product price:Â
$
29.39
/pk of 6, $4.90/ea
Key Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
2200 K
Dimmable
Yes
Lumens
160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41148-NS
- Zoro #
- G911224196
- UPC #
- 653703411484
- Country of Origin
- China
- Item
- LED Bulb
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 2200 K
- Dimmable
- Yes
- Lumens
- 160
- Rated Life
- 15,000 hr
- Wattage Equivalency
- 25W
- Light Color
- Amber
Description
Save on energy costs for your house, business, restaurant, hotel and more, with Sunlite's energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlites LED filament lamps, not only will you save on energy costs, but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 2 watts and produce a 2200K amber light while outputting a nice 160 lumen brightness.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.