Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for AB Dick 430 TOP replacement light bulb lamp

  • Mfr # 430 TOP AB DICK

  • Zoro # G503203592


product price: $37.49
/ea

Key Features

Voltage
120
Watts
600
Bulb Base Type
G5.3
Bulb Shape
G7
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430 TOP AB DICK
Zoro #
G503203592
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
600
Bulb Base Type
G5.3
Bulb Shape
G7
Bulb Color Temp.
3200

Description

Replacement for AB Dick 430 TOP replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.