Shop ILC
See all product information
Create Account
Replacement for AB Dick 620s Exposure Lamp replacement light bulb lamp 2 Pack
Mfr # 620S EXPOSURE LAMP AB DICK
Zoro # G703004814
product price:Â $15.15
/eaKey Features
Voltage
240
Watts
500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620S EXPOSURE LAMP AB DICK
- Zoro #
- G703004814
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 500
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp.
- 3000
Description
Replacement for AB Dick 620s Exposure Lamp replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.