Zoro Homepage

Replacement for AH Lighting Qt3/300w/130/s replacement light bulb lamp, 2PK

  • Mfr # QT3/300W/130/S AH LIGHTING

  • Zoro # G510152609


product price: $36.79
/pk 2, $18.40/ea

Key Features

Bulb Shape
T3
Voltage
130 V
Watts
300 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT3/300W/130/S AH LIGHTING
Zoro #
G510152609
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Voltage
130 V
Watts
300 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for AH Lighting Qt3/300w/130/s replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.