Shop ILC
See all product information
Create Account
Replacement for Altman Micro PAR 50W LED Replacement replacement light bulb lamp
Mfr # MICRO PAR 50W LED REPLACEMENT ALTMAN
Zoro # G502829908
product price:Â $49.95
/eaKey Features
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MICRO PAR 50W LED REPLACEMENT ALTMAN
Zoro #
G502829908
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Color Temperature
3000
Wattage Equivalency
7
Description
Replacement for Altman Micro PAR 50W LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.