Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Altman Portable Spotlight replacement light bulb lamp

  • Mfr # PORTABLE SPOTLIGHT ALTMAN

  • Zoro # G603203249


product price: $70.39
/ea

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T7
Color Temperature
3050
Bulb Base Type
P40S MOGUL PREFOCUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PORTABLE SPOTLIGHT ALTMAN
Zoro #
G603203249
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T7
Color Temperature
3050
Bulb Base Type
P40S MOGUL PREFOCUS
Voltage
120

Description

Replacement for Altman Portable Spotlight replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.