Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Altspot E31501 replacement light bulb lamp

  • Mfr # E31501 ALTSPOT

  • Zoro # G603203539


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Watts
1500
Wattage Equivalency
1500
Bulb Shape
T20
Color Temperature
3225
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31501 ALTSPOT
Zoro #
G603203539
UPC #
-
Country of Origin
China

Details

Watts
1500
Wattage Equivalency
1500
Bulb Shape
T20
Color Temperature
3225
Voltage
120
Bulb Base Type
P40S MOGUL PREFOCUS

Description

Replacement for Altspot E31501 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.