Shop ILC
See all product information
Create Account
Replacement for American DJ Accu Spot 250 Hybrid replacement light bulb lamp
Mfr # ACCU SPOT 250 HYBRID AMERICAN DJ
Zoro # G503004182
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Voltage
90
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T8
Watts
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACCU SPOT 250 HYBRID AMERICAN DJ
- Zoro #
- G503004182
- UPC #
- -
- Country of Origin
- China
- Voltage
- 90
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T8
- Watts
- 250
Description
Replacement for American DJ Accu Spot 250 Hybrid replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.