Shop PHILIPS

LED, 10 W, A19, Medium Screw (E26)

  • Mfr # 12.2A19/PER/927-22/P/E26/WG 6/1FB T20

  • Zoro # G200719648


product price: 
$
12.15
/ea

Key Features

Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12.2A19/PER/927-22/P/E26/WG 6/1FB T20
Zoro #
G200719648
UPC #
046677561000
Country of Origin
China
Item
Compact LED Bulb
Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2200K, 2700K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
250 Degrees
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
Yes
High Output
no
Standards
RoHS Compliant, UL Listed
Shatter-Resistant
Yes
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
85 Degrees C
Overall Bulb Base Type
Medium Screw
Bulb Minimum Starting Temperature
Not Rated
Color Rendering Index
90
CA Title 20 Compliant
Yes
Rough Service
Yes
Light Color
White
Light Distribution
Omnidirectional
Amps
100 mA
Overall Bulb Shape
A
For Use With
General Use
Bulb Designation
12.2A19/PER/927-22/P/E26/WG 6/1FB T20
Wattage Equivalency
75W INC
Three-Way
No
Bulb Finish
Frosted
Color Tuning
Dim to Warm
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Fan Cooling
Passive Cooling
Dimming Method
Continuous Dimming
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
185 Degrees F
Color Selectable
Yes
Lumen Selectable
No

Description

LED,10 W,A19,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.