Shop ILC
See all product information
Create Account
Replacement for American DJ Mystic replacement light bulb lamp
Mfr # MYSTIC AMERICAN DJ
Zoro # G003004781
product price:Â
$
39.35
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYSTIC AMERICAN DJ
- Zoro #
- G003004781
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3400
Description
Replacement for American DJ Mystic replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.