Replacement for American Optical L150 replacement light bulb lamp
- Mfr # L150 AMERICAN OPTICAL
- Zoro # G003201425
product price:Â
$
32.69
/ea
Key Features
Voltage
6
Watts
10
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L150 AMERICAN OPTICAL
- Zoro #
- G003201425
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 10
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
- Bulb Color Temp.
- 3200
Description
Replacement for American Optical L150 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.