Shop ILC
See all product information
Create Account
Replacement for American Optical Proj-o-chart replacement light bulb lamp
Mfr # PROJ-O-CHART AMERICAN OPTICAL
Zoro # G303201729
product price:Â
$
31.55
/ea
Key Features
Voltage
130
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PROJ-O-CHART AMERICAN OPTICAL
- Zoro #
- G303201729
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 50
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
- Bulb Color Temp.
- 2900
Description
Replacement for American Optical Proj-o-chart replacement light bulb lamp