Shop ILC
See all product information
Create Account
Replacement for American Video Communicat Avc120ss 120-inch Super Troope replacement light bulb lamp
Mfr # AVC120SS 120-INCH SUPER TROOPE AMERICAN VIDEO COM
Zoro # G203004222
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Voltage
95
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Shape
T6.5
Watts
575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVC120SS 120-INCH SUPER TROOPE AMERICAN VIDEO COM
- Zoro #
- G203004222
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 95
- Bulb Base Type
- SFC10-4 THREADED PIN
- Bulb Shape
- T6.5
- Watts
- 575
Description
Replacement for American Video Communicat Avc120ss 120-inch Super Troope replacement light bulb lamp