Zoro Homepage

Replacement for Amf-american Machine 11-675580 replacement light bulb lamp, 10PK

  • Mfr # 11-675580 AMF-AMERICAN MACHINE

  • Zoro # G210121554


product price: $69.75
/pk 10, $6.98/ea

Key Features

Bulb Shape
G4.5
Watts
2.87 W
Voltage
7 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-675580 AMF-AMERICAN MACHINE
Zoro #
G210121554
UPC #
-
Country of Origin
China

Details

Bulb Shape
G4.5
Watts
2.87 W
Voltage
7 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER

Description

Replacement for Amf-american Machine 11-675580 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.