Shop ILC
See all product information
Create Account
Replacement for Amglo Kemlite Qhqh64120v1000wfm replacement light bulb lamp
Mfr # QHQH64120V1000WFM AMGLO KEMLITE
Zoro # G203013941
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR64
Wattage Equivalency
1000
Voltage
120
Watts
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QHQH64120V1000WFM AMGLO KEMLITE
- Zoro #
- G203013941
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR64
- Wattage Equivalency
- 1000
- Voltage
- 120
- Watts
- 1000
Description
Replacement for Amglo Kemlite Qhqh64120v1000wfm replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA