Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-006-6985 replacement light bulb lamp, 10PK
Mfr # 6240-01-006-6985 NATIONAL STOCK NUMBER NSN
Zoro # G510118582
product price:Â
$
70.59
/pk of 10, $7.06/ea
Key Features
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Voltage
6.3 V
Watts
0.25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-006-6985 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510118582
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape
- T1.75
- Voltage
- 6.3 V
- Watts
- 0.25 W
Description
Replacement for National Stock Number NSN 6240-01-006-6985 replacement light bulb lamp 10 Pack